Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Shell-Type-Needle-Roller-Bearing Hmk Type

Shell-Type-Needle-Roller-Bearing Hmk Type HMK0810C

by NTN
4.73 (15)
Item.#
08773274
Mfr.#
HMK0810C
Package Qty.
1PC
Ship pack of
1
3.99 SGD
ADD TO CART
Shipped after 2018-06-26
Now we ship to...
...see all
Item Feature
Inner Diameter Fw (mm)
8
Compatible
IR 5x8x12
Outside Diameter D (phi mm)
15
Customer Reviews
5 star 13
4 star 1
3 star 0
2 star 1
1 star 0
Review Rating: 4.73
15 Customer Reviews
The reviews are automatic translation.
Machine maintenance
5
From Japan
On 2018-06-02 00:34:22
To deny the manufacturer's products here is the same as denying Japanese manufacturing industry It can not be bad
This review is about item#08773396.
For motorcycle parts repair
5
From Japan
On 2018-03-09 20:47:00
Shipment is also early, it is cheaper than buying at other stores and it is satisfactory.
This review is about item#10773481.
Bearing for motorcycle swing arm
5
From Japan
On 2017-10-05 01:31:04
I bought it to replace the bearing for the swing arm of the motorbike. Because the price is cheaply cheaper than genuine parts, there was also an uneasy part whether it was overseas products, but I was relieved because it was made in Japan.
This review is about item#10773375.
Used as a replacement part for a motorcycle
5
From Japan
On 2017-06-05 16:20:10
We will sell these fine parts in units of 1, so it will be saved. You do not have to raise the price, do you?
This review is about item#10773375.
Inside the engine
5
From Japan
On 2016-10-21 21:46:14
As expected. It is certain that there is only adoption by manufacturers
This review is about item#8773396.
As a substitute for genuine parts of motorcycle
5
From Japan
On 2016-07-11 16:09:52
It was very helpful to find the same part number as genuine parts. Besides, the price was about half of the genuine parts, and the arrival of goods was early and it was saved.
This review is about item#08773502.
Maintenance of the motorcycle
5
From Japan
On 2016-06-22 07:53:59
I am satisfied that I can purchase reliable products cheaply.
Used for axle of electric tricycle
5
From Japan
On 2016-06-09 20:58:04
It is more durable than a factory inserted product, and it can be trusted.
This review is about item#10773524.
As a replacement for two wheel clutch lever
4
From Japan
On 2015-11-12 06:26:20
I purchased it as a replacement for two wheel clutch lever. Because of the needle bearing, the pin of the shaft is scraped from the bearing, so we have not yet determined which is exchanged.
This review is about item#08773283.
Bicycle maintenance
5
From Japan
On 2015-09-22 12:13:18
It is used as a roller stylus for detecting dial gauge runout attached to the bicycle wheel sway base. Rolling measurement rollers require a certain width (about 10 mm), Mitutoyo roller measuring element is too narrow to use. (It is possible for lateral runout) This bearing is a rotating body through an IR type inner ring through an L type aluminum bracket through an M5 bolt, and an outer ring is brought into contact with a wheel as a roller measuring element. Rotation can also be performed smoothly, and it can be used without problem for detecting the runout of the wheel. By devising one device, you can make your own roller measuring element which is not available in the standard product.
This review is about item#08773283.