Buy more than* S$200* and get FREE SHIPPING

  • AS Shaped Ring, Washer
  • AS Shaped Ring, Washer
  • AS Shaped Ring, Washer

AS Shaped Ring, Washer AS1122

by NTN
4.88 (26)
Item.#
08774726
Mfr.#
AS1122
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
8.99 SGD
ADD TO CART
Shipped after 2018-01-26
Now we ship to...
...see all
Customer Reviews
5 star 24
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.88
26 Customer Reviews
The reviews are automatic translation.
Setting up a competition vehicle
5
From Japan
On 2017-12-24 01:29:18
On the receiving side of NTN thrust bearing People who can not buy Hi Paco's Pace are here I think that it is possible to obtain almost similar effects. Considering the expenditure, the person who was throwing away cheap things thinks about the cost ○ Although there are other spring bearing seats of the internal organs of the bearing, there are things that can not be installed unless shocks are affordable in case of using up and down as there is a thickness, and the car height can not be lowered. □ good point · Inexpensive (Although it is not the original use of the product, it is inexpensive as a spring seat of a bearing built-in) · Thickness is thin (There is a degree of freedom in setting since it is not so thick.) □ Bad point · There is invasion of sand etc inside (There is a product that makes sand using the same bearing harder to penetrate, those who are interested are there) · Rust caused by rain etc. (Apply grease to the bearing and take measures against rust.) · Maintenance free is impossible (Sometimes it is necessary to remove sand and garbage.) I tried wearing it by trial, but I felt the effect more than I thought. □ Felt effect · Decrease in thrusting when crossing a step (High rate may be better.) · Steering operation is intelligent or smooth (at the same time the alignment was also adjusted, so what is the effect?) □ Other - I think that the seat loosening due to the twist of the spring and noise suppression measures will be taken. (The effect seems to be big with struts) It is not a part of the time things such as the circuit etc in the city ride improvement item. It seems that taste also divides preferences. The installation was done only on the upper side, but it seems that the effect will rise if it is caught up and down. Bearings under the upper mount (under the upper seat) are adopted as genuine even by Porsche and other manufacturers, and the effect is the seal of effect?
This review is about item#05799744.
1992 bike custom
5
From Japan
On 2017-03-31 13:21:36
I bought it as the opponent side of the thrust bearing on the spring seat of the suspension. It can be used with confidence as it is for bearing.
This review is about item#5799735.
I use it to tune the car
5
From Japan
On 2017-02-19 21:03:04
Very cheap and saved. Moreover, the product is NTN made and safe.
This review is about item#5799735.
Maintenance of address 110
3
From Japan
On 2016-09-30 07:42:32
I used it for maintenance of address 110. I used it to change center spring. The shift from low speed became smooth.
This review is about item#05799701.
As a thrust bearing for vehicle height adjustment
5
From Japan
On 2016-08-18 23:16:09
When purchasing the same type thrust bearing as exclusive goods it was so high that I bought it with needle roller bearings.
This review is about item#5799744.
Built in automobile suspension
5
From Japan
On 2016-07-14 16:46:48
Nothing works smoothly without problems.
This review is about item#05799744.
It is used for cushioning material and link of direct winding suspension of automobile shock absorber.
5
From Japan
On 2016-05-24 17:12:59
I am satisfied with the thinness of 1 mm. In the case of buzz, 16 pieces of cars are used at minimum because they use at least one car, so if you buy from the manufacturer of the undercarriage, you will be saved for the price, I think that maintenance is like how to rust material only.
This review is about item#05799735.
Bike Front Suspension
5
From Japan
On 2016-05-21 09:54:14
It will be a smooth movement
This review is about item#05799613.
As a thrust bearing washer of the front suspension of the motorcycle
5
From Japan
On 2016-03-22 19:50:08
I could install without looseness. The movement of the spring of the front suspension of the motorcycle became smooth, and obviously it became easy to ride.
This review is about item#05799613.
Construction machine
5
From Japan
On 2016-01-12 17:48:21
I am very satisfied.
This review is about item#05799656.