Buy more than* S$200* and get FREE SHIPPING

  • Linear Flat Roller
  • Linear Flat Roller
  • Linear Flat Roller

Linear Flat Roller FF2010

by NTN
Item.#
08775164
Mfr.#
FF2010
Package Qty.
1PC
Ship pack of
1
2.65 SGD
ADD TO CART
Shipped after 2017-02-27
Now we ship to...
...see all
Item Feature
Dimension Dw (phi mm)
2
Dimensions E (mm)
10.3
Length L(mm)
32
Type
Single row
Dimensions b (mm)
10
Dimensions a (mm)
2
Dimension H (mm)
1.7
Dimensions Lw (mm)
6.8