Buy more than* S$200* and get FREE SHIPPING

  • Linear Flat Roller
  • Linear Flat Roller
  • Linear Flat Roller

Linear Flat Roller FF2025ZW

by NTN
Item.#
08775173
Mfr.#
FF2025ZW
Package Qty.
1PC
Ship pack of
1
6.99 SGD
ADD TO CART
Shipped after 2018-01-31
Now we ship to...
...see all
Item Feature
Dimensions B (mm)
25
Dimension Dw (phi mm)
2
Dimensions E (mm)
25.3
Length L(mm)
32
Type
Double row
Dimensions Lw (mm)
6.8
Dimensions b (mm)
10
Dimensions a (mm)
2
Dimension H (mm)
1.7