Buy more than* S$200* and get FREE SHIPPING

  • Linear Flat Roller
  • Linear Flat Roller
  • Linear Flat Roller

Linear Flat Roller FF2515

by NTN
Item.#
08775182
Mfr.#
FF2515
Package Qty.
1PC
Ship pack of
1
5.99 SGD
ADD TO CART
Shipped after 2018-04-27
Now we ship to...
...see all
Item Feature
Dimensions b (mm)
185
Dimensions a (mm)
2.4
Dimension H (mm)
2.2
Dimensions Lw (mm)
9.8
Dimensions E (mm)
15.3
Length L(mm)
45
Type
Single row
Dimension Dw (phi mm)
2.5