Buy more than* S$200* and get FREE SHIPPING

  • Linear Flat Roller
  • Linear Flat Roller
  • Linear Flat Roller

Linear Flat Roller FF2535ZW

by NTN
Item.#
08775191
Mfr.#
FF2535ZW
Package Qty.
1PC
Ship pack of
1
8.99 SGD
ADD TO CART
Shipped after 2018-01-23
Now we ship to...
...see all
Item Feature
Dimensions b (mm)
15
Dimensions a (mm)
2.4
Dimension H (mm)
2.2
Dimensions B (mm)
35
Dimension Dw (phi mm)
2.5
Dimensions E (mm)
35.3
Length L(mm)
45
Type
Double row
Dimensions Lw (mm)
9.8