Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Linear Flat Roller
  • Linear Flat Roller
  • Linear Flat Roller

Linear Flat Roller FF3020

by NTN
Item.#
08775207
Mfr.#
FF3020
Package Qty.
1PC
Ship pack of
1
3.99 SGD
ADD TO CART
Shipped after 2018-05-07
Now we ship to...
...see all
Item Feature
Dimensions B (mm)
-
Dimension Dw (phi mm)
3
Dimensions E (mm)
20.4
Length L(mm)
60
Type
Single row
Dimensions Lw (mm)
13.8
Dimensions b (mm)
20
Dimensions a (mm)
3
Dimension H (mm)
2.7