Buy more than* S$200* and get FREE SHIPPING

  • Linear Flat Roller
  • Linear Flat Roller
  • Linear Flat Roller

Linear Flat Roller FF3525

by NTN
Item.#
08775225
Mfr.#
FF3525
Package Qty.
1PC
Ship pack of
1
7.11 SGD
ADD TO CART
Shipped after 2017-12-18
Now we ship to...
...see all
Item Feature
Dimensions b (mm)
25
Dimensions a (mm)
3.2
Dimension H (mm)
3.2
Dimensions Lw (mm)
17.8
Dimensions E (mm)
25.4
Length L(mm)
75
Type
Single row
Dimension Dw (phi mm)
3.5