Buy more than* S$200* and get FREE SHIPPING

  • Linear Flat Roller
  • Linear Flat Roller
  • Linear Flat Roller

Linear Flat Roller FF3555ZW

by NTN
Item.#
08775234
Mfr.#
FF3555ZW
Package Qty.
1PC
Ship pack of
1
11.99 SGD
ADD TO CART
Shipped after 2018-05-02
Now we ship to...
...see all
Item Feature
Dimensions B (mm)
55
Dimension Dw (phi mm)
3.5
Dimensions E (mm)
55.4
Length L(mm)
75
Type
Double row
Dimensions Lw (mm)
17.8
Dimensions b (mm)
25
Dimensions a (mm)
3.2
Dimension H (mm)
3.2