Buy more than* S$200* and get FREE SHIPPING

  • G Shaped Seal
  • G Shaped Seal
  • G Shaped Seal
  • G Shaped Seal
  • G Shaped Seal

G Shaped Seal G7x14x2

by NTN
5.00 (1)
Item.#
08775304
Mfr.#
G7x14x2
Package Qty.
1PC
Ship pack of
1
2.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
As oil seal, it does not have the ability to keep liquid like lubricant.
Inner Diameter (phi mm)
7
Outer Diameter (phi mm)
14
Purpose
Retention of grease, dust intrusion prevention from outside
Width (mm)
2
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Model Craft Water Proof Shaft
5
From Japan
On 2017-02-25 08:28:53
While it was a small part, the accuracy was good and it was able to be installed.
This review is about item#08775243.