|
G Shaped Seal G9x13x3
(1)
- Item.#
- 08775331
- Mfr.#
- G9x13x3
- Package Qty.
- 1PC
- Ship pack of
- 1
- Restriction
-
Item Feature
- Caution
- As oil seal, it does not have the ability to keep liquid like lubricant.
- Outer Diameter (phi mm)
- 13
- Width (mm)
- 3
- Purpose
- Retention of grease, dust intrusion prevention from outside
- Inner Diameter (phi mm)
- 9
|
Customers Who Viewed This Item Also Viewed
Customer Reviews
5 star
| |
1 |
4 star
| |
0 |
3 star
| |
0 |
2 star
| |
0 |
1 star
| |
0 |
Review Rating:

1 Customer Reviews
The reviews are automatic translation.
Model Craft Water Proof Shaft
From Japan
On 2017-02-25 08:28:53
While it was a small part, the accuracy was good and it was able to be installed.
Customers Who Bought This Item Also Bought