Buy more than* S$200* and get FREE SHIPPING

  • G Shaped Seal
  • G Shaped Seal
  • G Shaped Seal
  • G Shaped Seal
  • G Shaped Seal

G Shaped Seal G10x17x3

by NTN
5.00 (1)
Item.#
08775365
Mfr.#
G10x17x3
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
5.81 SGD
ADD TO CART
Shipped after 2017-06-01
Now we ship to...
...see all
Item Feature
Caution
As oil seal, it does not have the ability to keep liquid like lubricant.
Outer Diameter (phi mm)
17
Width (mm)
3
Purpose
Retention of grease, dust intrusion prevention from outside
Inner Diameter (phi mm)
12
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Model work waterproof shaft
5
From Japan
On 2017-02-25 08:28:53
While small parts, was able to built-in because the accuracy is solid well.
This review is about item#08775243.