Buy more than* S$200* and get FREE SHIPPING

  • GD Shaped Seal
  • GD Shaped Seal
  • GD Shaped Seal
  • GD Shaped Seal
  • GD Shaped Seal

GD Shaped Seal GD14x22x3

by NTN
5.00 (1)
Item.#
08775907
Mfr.#
GD14x22x3
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
5.99 SGD
ADD TO CART
Shipped after 2018-05-31
Now we ship to...
...see all
Item Feature
Outer Diameter (phi mm)
22
Width (mm)
3
Inner Diameter (phi mm)
14
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Maintenance
5
From Japan
On 2016-03-30 17:03:59
Monotaro is convenient.
This review is about item#08776013.