Buy more than* S$200* and get FREE SHIPPING

  • GD Shaped Seal
  • GD Shaped Seal
  • GD Shaped Seal
  • GD Shaped Seal
  • GD Shaped Seal

GD Shaped Seal GD45x55x4

by NTN
5.00 (1)
Item.#
08776293
Mfr.#
GD45x55x4
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
6.26 SGD
ADD TO CART
Shipped after 2017-01-31
Now we ship to...
...see all
Item Feature
Width (mm)
4
Inner Diameter (phi mm)
45
Outer Diameter (phi mm)
55
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Upgrading
5
From Japan
On 2016-03-30 17:03:59
Monotarou It is convenient.
This review is about item#08776013.