Buy more than* S$200* and get FREE SHIPPING

  • Double End Hammer

Double End Hammer 1.3kg

4.50 (2)
Item.#
08778436
Mfr.#
1.3kg
Package Qty.
1PC
Ship pack of
1
31.99 SGD
ADD TO CART
Shipped after 2018-02-26
Now we ship to...
...see all
Item Feature
Material
Head / carbon tool steel, wooden handle / handle
Weight (g)
1550
Head Width (mm)
120
Head Diameter (phi mm)
42
Depth (mm)
42
Length (mm)
360
Width (mm)
117
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Mainly anchoring
4
From Japan
On 2015-04-23 12:01:44
I bought it for small diameter anchor bolt work. Ease of use is not too heavy, too light, it feels just right to the wrist. I was using more than 2000 yen, but I think that price is enough around here.
To loosen the hard bolt
5
From Japan
On 2013-10-09 19:52:40
Since it was a selection by catalog only, I was worried until I saw the product, but it was good that I thought.
This review is about item#08778436.