Buy more than* S$200* and get FREE SHIPPING

  • Clyde hammer

Clyde hammer 0.9kg

3.50 (2)
Item.#
08778445
Mfr.#
0.9kg
Package Qty.
1PC
Ship pack of
1
24.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Length (mm)
305
Weight (g)
1040
Width (mm)
95
Depth (mm)
37
Material
Handle->wooden handle Head->carbon tool steel
Head Width (mm)
95
Head Diameter (phi mm)
35
Customer Reviews
5 star 0
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 3.50
2 Customer Reviews
The reviews are automatic translation.
Anchor construction etc.
4
From Japan
On 2016-02-25 21:08:28
Easy to slip easily at the beginning of use
This review is about item#08778445.
Daily repair work
3
From Japan
On 2014-07-07 07:24:49
It is easy to use.
This review is about item#08778445.