Buy more than* S$200* and get FREE SHIPPING

  • Clyde hammer

Clyde hammer 1.3kg

3.50 (2)
Item.#
08778454
Mfr.#
1.3kg
Package Qty.
1PC
Ship pack of
1
32.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Length (mm)
305
Head Width (mm)
108
Head Diameter (phi mm)
40
Weight (g)
1420
Material
Handle->wooden handle Head->carbon tool steel
Width (mm)
110
Depth (mm)
45
Customer Reviews
5 star 0
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 3.50
2 Customer Reviews
The reviews are automatic translation.
Anchor construction etc.
4
From Japan
On 2016-02-25 21:08:28
Easy to slip easily at the beginning of use
This review is about item#08778445.
Daily repair work
3
From Japan
On 2014-07-07 07:24:49
It is easy to use.
This review is about item#08778445.