Buy more than* S$200* and get FREE SHIPPING

  • Fiberglass handle stone hammer

Fiberglass handle stone hammer 0.9kg

5.00 (2)
Item.#
08778463
Mfr.#
0.9kg
Package Qty.
1PC
Ship pack of
1
46.99 SGD
ADD TO CART
Shipped after 2018-04-23
Now we ship to...
...see all
Item Feature
Head Diameter (phi mm)
37
Weight (g)
1300
Head Width (mm)
95
Material
Handle -> glass fiber + aluminum covering design Head -> carbon tool steels
Depth (mm)
38
Length (mm)
300
Width (mm)
95
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Driving an anchor
5
From Japan
On 2013-02-22 15:07:34
Use it to drive an anchor. Grip is easy to grasp
This review is about item#08778472.
For civil engineering work etc.
5
From Japan
On 2012-07-11 22:35:36
Branches are easier to slap and slap than wooden ones
This review is about item#08778463.