Buy more than* S$200* and get FREE SHIPPING

  • Deep-Groove Ball Bearing
  • Deep-Groove Ball Bearing
  • Deep-Groove Ball Bearing

Deep-Groove Ball Bearing 6008ZCM

by NTN
5.00 (1)
Item.#
08779373
Mfr.#
6008ZCM
Package Qty.
1PC
Ship pack of
1
14.18 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material
Highcarbon-chromiumbearingsteel
Inside Diameter d (phi mm)
40
Outside Diameter D (phi mm)
68
Type
One side shield-shaped steel plate
Width B (mm)
15
Inner Clearance Preload Symbol
CM(forelectricmotorsinradialinternalclearance)
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Used for CELLO 225 camshaft
5
From Japan
On 2013-01-21 20:00:32
Reduce friction by exchanging with genuine color.
This review is about item#08758854.