Buy more than* S$200* and get FREE SHIPPING

  • Deep Groove Ball Bearing 6000Th Unit Open Type C3 Opening

Deep Groove Ball Bearing 6000Th Unit Open Type C3 Opening 6010L1C3

by NTN
4.76 (17)
Item.#
08780231
Mfr.#
6010L1C3
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
26.99 SGD
ADD TO CART
Shipped after 2018-01-23
Now we ship to...
...see all
Item Feature
Inside Diameter d (phi mm)
50
Material
High carbon-chromium bearing steel
Outside Diameter D (phi mm)
80
Customer Reviews
5 star 14
4 star 2
3 star 1
2 star 0
1 star 0
Review Rating: 4.76
17 Customer Reviews
The reviews are automatic translation.
Motorcycle repair
5
From Japan
On 2017-11-22 16:28:43
Since the genuine parts of Harley are expensive, it is saved because standard items can be used cheaply.
This review is about item#34727384.
Motorcycle maintenance
5
From Japan
On 2017-04-30 10:18:22
I used it for a crank bearing of a scooter. Since it is a thing of domestic manufacturer, I am satisfied with the quality · ease of obtaining · price.
This review is about item#34727402.
For motorcycles
5
From Japan
On 2017-01-11 15:06:22
Bearings are confined to Japan made in peace. Always buy a handy shipping fee will be useful as well.
This review is about item#34727357.
I bought it instead of a genuine French made bearing
5
From Japan
On 2017-01-08 13:00:31
It seems that water pump · mechanical seal of car S4RS has torn, a lot of radiator liquid is mixed in engine oil! As soon as I opened the crankcase cover and looked at it, the bellows part of the proposed mechanical seal was breaking apart. Just to be sure, when I turned the bearings with my fingers, I felt a heavy movement, so I figured out the part number from the parts list and purchased this product as a reliable made in Japan. In addition, it is understood that it uses two bearings of a seal type and an open type and it is based on ordering. Given the genuine stupid high repair parts cost, this product is an excellent item with no complain despite the very conscientious price, so we can ride with confidence in the future with this! Thank you very much!
This review is about item#34727357.
Inside the engine
5
From Japan
On 2016-10-21 21:44:33
As expected. It is certain that there is only adoption by manufacturers
This review is about item#34727366.
Yamaha scooter SA 16 J ZR gear shaft
5
From Japan
On 2016-07-31 18:09:50
It is helpful to get the bearings of this hand immediately.
This review is about item#34727384.
When crank replacement
4
From Japan
On 2015-10-12 11:28:30
I trust NTN. There is no trouble.
This review is about item#34727427.
V125 crank bearing exchange
5
From Japan
On 2015-07-09 11:25:01
It was saved because it is cheaper than genuine products.
This review is about item#34727427.
Super Cub 50
5
From Japan
On 2015-06-24 09:35:49
Used for mission main shaft and counter shaft. It is unknown whether the old part is "C3 clearance" but it can be used without problems. It was good to purchase cheaper than genuine parts.
This review is about item#34727366.
Dedication · crank bearing exchange
5
From Japan
On 2015-06-19 11:01:16
Although genuine parts are Taiwan made bearings, we replaced them for domestic products due to abnormal noise. Bearings are decided by the reliable manufacturer made in Japan.
This review is about item#34727427.