Buy more than* S$200* and get FREE SHIPPING

  • Deep Groove Ball Bearings 6000 Series Open-Type CM
  • Deep Groove Ball Bearings 6000 Series Open-Type CM
  • Deep Groove Ball Bearings 6000 Series Open-Type CM

Deep Groove Ball Bearings 6000 Series Open-Type CM 6013CM

by NTN
Item.#
08781376
Mfr.#
6013CM
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
28.08 SGD
ADD TO CART
Shipped after 2017-03-06
Now we ship to...
...see all
Item Feature
Material
High carbon-chromium bearing steel
Outside Diameter D (phi mm)
100
Inside Diameter d (phi mm)
65
Inner Clearance Preload Symbol
CM (for electric motors in radial internal clearance)