Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Deep Groove Ball Bearing 6000th Unit ZZ CM/5K

Deep Groove Ball Bearing 6000th Unit ZZ CM/5K 6013ZZCM/5K

by NTN
Item.#
08781482
Mfr.#
6013ZZCM/5K
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
40.99 SGD
ADD TO CART
Shipped after 2018-06-29
Now we ship to...
...see all
Item Feature
Outside Diameter D (phi mm)
100
Grease Marks
(Multemp SRL, co-fats) 5K
Inner Clearance Preload Symbol
CM (for electric motors in radial internal clearance)
Material
High carbon-chromium bearing steel
Inside Diameter d (phi mm)
65