Buy more than* S$200* and get FREE SHIPPING

  • Deep Groove Ball Bearing 6000th Unit LLU CM/5K

Deep Groove Ball Bearing 6000th Unit LLU CM/5K 6013LLUCM/5K

by NTN
4.75 (4)
Item.#
08781647
Mfr.#
6013LLUCM/5K
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
41.99 SGD
ADD TO CART
Shipped after 2018-01-23
Now we ship to...
...see all
Item Feature
Allowable Rotation Speed (min-1)
3900
Standard Dynamic Load Rating KN ([kgf])
30.5[3100]
Chamfer Dimensions r (mm)
1.1(min)
Weight (kg)
0.421
Inner Clearance Preload Symbol
CM (for electric motors in radial internal clearance)
Standard Static Rating Load KN ([kgf])
25.2[2570]
Inside Diameter d (phi mm)
65
Outside Diameter D (phi mm)
100
Material
High carbon-chromium bearing steel
Customer Reviews
5 star 3
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.75
4 Customer Reviews
The reviews are automatic translation.
Maintenance of the motorcycle
5
From Japan
On 2017-11-19 16:43:35
It was equivalent to genuine parts and was less than half the price. I will buy it for maintenance.
This review is about item#35480794.
Desk lathe bearings
5
From Japan
On 2017-07-30 18:34:40
I was using a ZZ bearing, rusted with water-soluble cutting oil. Will you frequently exchange it? I tried to prolong the life a little or thought and tried using a rubber shield to try. There is no discomfort in particular.
This review is about item#35480803.
General
4
From Japan
On 2016-06-07 14:37:29
It can be used without problems. part? It seems that the container changed from paper box to vinyl. I liked the box, but can not it be helped?
This review is about item#35480785.
Used for electric tools.
5
From Japan
On 2014-01-31 23:03:32
Performance without running, NTN complaint. Because it is exchange from China bearing, the difference in performance is clear! It is very quiet and it turns well.
This review is about item#35480812.