Buy more than* S$200* and get FREE SHIPPING

  • Deep Groove Ball Bearing 6000th Unit ZZ CM/5K

Deep Groove Ball Bearing 6000th Unit ZZ CM/5K 6014ZZCM/5K

by NTN
Item.#
08781787
Mfr.#
6014ZZCM/5K
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
41.99 SGD
ADD TO CART
Shipped after 2018-05-01
Now we ship to...
...see all
Item Feature
Width B (mm)
20
Inside Diameter d (phi mm)
70
Material
High carbon-chromium bearing steel
Grease Marks
(Multemp SRL, co-fats) 5K
Outside Diameter D (phi mm)
110
Inner Clearance Preload Symbol
CM (for electric motors in radial internal clearance)