Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Deep Groove Ball Bearing 6000th Unit LLB CM/5K

Deep Groove Ball Bearing 6000th Unit LLB CM/5K 6015LLBCM/5K

by NTN
4.50 (4)
Item.#
08782121
Mfr.#
6015LLBCM/5K
Package Qty.
1PC
Ship pack of
1
38.13 SGD
ADD TO CART
Shipped after 2017-05-01
Now we ship to...
...see all
Item Feature
Width B (mm)
20
Inside Diameter d (phi mm)
75
Material
High carbon-chromium bearing steel
Grease Marks
(Multemp SRL, Kyodo Yushi) 5K
Outside Diameter D (phi mm)
115
Inner Clearance Preload Symbol
CM (for electric motors in radial internal clearance)
Customer Reviews
5 star 3
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.50
4 Customer Reviews
The reviews are automatic translation.
Car maintenance
3
From Japan
On 2016-12-07 14:42:15
And can be used without the same as genuine, we are satisfied very much in.
This review is about item#35480645.
Vehicle maintenance
5
From Japan
On 2016-03-29 18:15:55
You always helpful because you can buy cheaply in the stock has been manufacturer goods.
This review is about item#35480636.
Regular maintenance of the ventilation fan.
5
From Japan
On 2015-02-17 10:00:06
But it had been ordered by the local hardware store until now, buy in here there is a price difference of more than 150 yen. Product is not at all a problem because exactly the same NTN made until now. Also eliminates am very satisfied time and effort to go to buy. The future, is also going to buy in here for the other bearing.
This review is about item#35480681.
Unicycle wheel bearing
5
From Japan
On 2013-11-12 19:18:46
Weak wheel of the bearing of the unicycle, which is sold in such as home improvement, the wheels of changing buying had accumulated as of the mountain. Therefore, although we use instead of punching in the bearing of this size, the force pressing the durable-unicycle to worse conditions of use was also made lightly. Above all now also in cost reduction no longer go to buy a wheel instead.
This review is about item#35480645.