Buy more than* S$200* and get FREE SHIPPING

  • Deep Groove Ball Bearing 6000th Unit LLU CM/5K

Deep Groove Ball Bearing 6000th Unit LLU CM/5K 6015LLUCM/5K

by NTN
4.50 (2)
Item.#
08782164
Mfr.#
6015LLUCM/5K
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
50.18 SGD
ADD TO CART
Shipped after 2017-07-28
Now we ship to...
...see all
Item Feature
Inside Diameter d (phi mm)
75
Outside Diameter D (phi mm)
115
Material
High carbon-chromium bearing steel
Allowable Rotation Speed (min-1)
3300
Standard Dynamic Load Rating KN ([kgf])
39.5[4050]
Chamfer Dimensions r (mm)
1.1(min)
Weight (kg)
0.649
Width B (mm)
20
Standard Static Rating Load KN ([kgf])
33.5[3400]
Inner Clearance Preload Symbol
CM (for electric motors in radial internal clearance)
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
General
4
From Japan
On 2016-06-07 14:37:29
It can be used without problems. part? It seems that the container changed from paper box to vinyl. I liked the box, but can not it be helped?
This review is about item#35480785.
Used for electric tools.
5
From Japan
On 2014-01-31 23:03:32
Performance without running, NTN complaint. Because it is exchange from China bearing, the difference in performance is clear! It is very quiet and it turns well.
This review is about item#35480812.