Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Deep Groove Ball Bearing 6000Th Unit Open Type C3 Opening

Deep Groove Ball Bearing 6000Th Unit Open Type C3 Opening 6016L1C3

by NTN
4.76 (21)
Item.#
08782234
Mfr.#
6016L1C3
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
60.99 SGD
ADD TO CART
Shipped after 2018-06-29
Now we ship to...
...see all
Item Feature
Outside Diameter D (phi mm)
125
Inside Diameter d (phi mm)
80
Material
High carbon-chromium bearing steel
Width B (mm)
22
Customer Reviews
5 star 17
4 star 3
3 star 1
2 star 0
1 star 0
Review Rating: 4.76
21 Customer Reviews
The reviews are automatic translation.
Motorcycle engine repair
5
From Japan
On 2018-06-02 18:46:25
I used it for engine O / H of Bang Bang (RV 90). For bearings we are grateful because they are cheaper than genuine items. Those who can accurately grasp the gap pressurization of the bearing, or who can judge by yourself is advantageous than ordering genuine products.
This review is about item#34727411.
Scooter Maintenance
5
From Japan
On 2018-04-20 15:36:31
I used it for bearing exchange around the transmission of 2st jog. Clutch side shaft side, this part was the cause of gear oil leakage and axial shake. It is recommended because it is cheaper than genuine goods.
This review is about item#34727384.
Overhall under waist of spas cab
4
From Japan
On 2018-04-11 16:25:17
To improve durability, we replaced it for C3 clearance bearings. Durability can not be confirmed without long-term use, but we are satisfied with the product.
This review is about item#34727366.
Overhaul of turnip engine
5
From Japan
On 2018-03-05 14:30:33
It is cheaper than saving with genuine parts and it is saved. I will also use it.
This review is about item#34727366.
Motorcycle repair
5
From Japan
On 2017-11-22 16:28:43
Since the genuine parts of Harley are expensive, it is saved because standard items can be used cheaply.
This review is about item#34727384.
Motorcycle maintenance
5
From Japan
On 2017-04-30 10:18:22
I used it for a crank bearing of a scooter. Since it is a thing of domestic manufacturer, I am satisfied with the quality · ease of obtaining · price.
This review is about item#34727402.
For motorcycles
5
From Japan
On 2017-01-11 15:06:22
Bearings are confined to Japan made in peace. Always buy a handy shipping fee will be useful as well.
This review is about item#34727357.
I bought it instead of a genuine French made bearing
5
From Japan
On 2017-01-08 13:00:31
It seems that water pump · mechanical seal of car S4RS has torn, a lot of radiator liquid is mixed in engine oil! As soon as I opened the crankcase cover and looked at it, the bellows part of the proposed mechanical seal was breaking apart. Just to be sure, when I turned the bearings with my fingers, I felt a heavy movement, so I figured out the part number from the parts list and purchased this product as a reliable made in Japan. In addition, it is understood that it uses two bearings of a seal type and an open type and it is based on ordering. Given the genuine stupid high repair parts cost, this product is an excellent item with no complain despite the very conscientious price, so we can ride with confidence in the future with this! Thank you very much!
This review is about item#34727357.
Inside the engine
5
From Japan
On 2016-10-21 21:44:33
As expected. It is certain that there is only adoption by manufacturers
This review is about item#34727366.
Yamaha scooter SA 16 J ZR gear shaft
5
From Japan
On 2016-07-31 18:09:50
It is helpful to get the bearings of this hand immediately.
This review is about item#34727384.