Buy more than* S$200* and get FREE SHIPPING

  • Retaining Ring With Deep Groove Ball Bearing 6000 Zz Series, Zznr

Retaining Ring With Deep Groove Ball Bearing 6000 Zz Series, Zznr 6016ZZNR/2AS

by NTN
5.00 (1)
Item.#
08782392
Mfr.#
6016ZZNR/2AS
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
65.34 SGD
ADD TO CART
Shipped after 2017-07-28
Now we ship to...
...see all
Item Feature
Inside Diameter d (phi mm)
80
Outside Diameter D (phi mm)
125
Width B (mm)
22
Material
High carbon-chromium bearing steel
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
machine
5
From Japan
On 2014-09-08 15:02:25
It is a good product.
This review is about item#08183822.