Buy more than* S$200* and get FREE SHIPPING

  • Deep Groove Ball Bearing 6000th Unit LLB CM/5K

Deep Groove Ball Bearing 6000th Unit LLB CM/5K 6017LLBCM/5K

by NTN
4.50 (4)
Item.#
08782627
Mfr.#
6017LLBCM/5K
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
69.22 SGD
ADD TO CART
Shipped after 2017-12-01
Now we ship to...
...see all
Item Feature
Width B (mm)
22
Inside Diameter d (phi mm)
85
Material
High carbon-chromium bearing steel
Grease Marks
(Multemp SRL, Kyodo Yushi) 5K
Outside Diameter D (phi mm)
130
Inner Clearance Preload Symbol
CM (for electric motors in radial internal clearance)
Customer Reviews
5 star 3
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.50
4 Customer Reviews
The reviews are automatic translation.
Car maintenance
3
From Japan
On 2016-12-07 14:42:15
I was able to use it as a genuine article and I am very satisfied.
This review is about item#35480645.
Vehicle maintenance
5
From Japan
On 2016-03-29 18:15:55
It always sells It is saved because it can buy it cheaply with a maker item.
This review is about item#35480636.
Regular maintenance of the ventilator.
5
From Japan
On 2015-02-17 10:00:06
I ordered at a local hardware store so far, but there is a price difference of 150 yen or more and purchased here. The product is made exactly the same as NTN so it does not matter at all. I am somewhat satisfied with saving the labor of going to buy. In future, I will buy other bearings here.
This review is about item#35480681.
Wheel bearings of a unicycle
5
From Japan
On 2013-11-12 19:18:46
The bearings of the wheel of the unicycle sold at home centers were weak, and the wheels that had been bought remained like a mountain. Therefore, we used to replace the bearings of this size, but even though the use conditions are bad, the durability is preeminent · the force to press the unicycle has also become light. I did not go to buy alternate wheels any more, which also reduced costs.
This review is about item#35480645.