Buy more than* S$200* and get FREE SHIPPING

  • Deep Groove Ball Bearing 6000 Open Type, Retaining Ring
  • Deep Groove Ball Bearing 6000 Open Type, Retaining Ring
  • Deep Groove Ball Bearing 6000 Open Type, Retaining Ring

Deep Groove Ball Bearing 6000 Open Type, Retaining Ring 6018NRC3

by NTN
Item.#
08782715
Mfr.#
6018NRC3
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
75.99 SGD
ADD TO CART
Shipped after 2018-06-01
Now we ship to...
...see all
Item Feature
Width B (mm)
24
Material
High carbon-chromium bearing steel
Outside Diameter D (phi mm)
140
Inside Diameter d (phi mm)
90