|
Deep-Groove Ball Bearing 6020ZC3
(1)
- Item.#
- 08783092
- Mfr.#
- 6020ZC3
- Package Qty.
- 1PC
- Ship pack of
- 1
- Restriction
-
Item Feature
- Inner Clearance Preload Symbol
- C3
- Outside Diameter D (phi mm)
- 150
- Inside Diameter d (phi mm)
- 100
- Width B (mm)
- 24
- Material
- High carbon-chromium bearing steel
|
Customers Who Viewed This Item Also Viewed
<<
KSK (Nakai Bearing Factory)
>>
Customer Reviews
5 star
| |
1 |
4 star
| |
0 |
3 star
| |
0 |
2 star
| |
0 |
1 star
| |
0 |
Review Rating:

1 Customer Reviews
The reviews are automatic translation.
Inside the engine
From Japan
On 2016-10-21 21:42:08
As expected it is NTN. It is safe because it is adopted as a genuine manufacturer
Customers Who Bought This Item Also Bought