Buy more than* S$200* and get FREE SHIPPING

  • Deep Groove Ball Bearings 6000 Series LU
  • Deep Groove Ball Bearings 6000 Series LU
  • Deep Groove Ball Bearings 6000 Series LU

Deep Groove Ball Bearings 6000 Series LU 6022LU

by NTN
4.67 (3)
Item.#
08783704
Mfr.#
6022LU
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
139.90 SGD
ADD TO CART
Shipped after 2017-01-27
Now we ship to...
...see all
Item Feature
Inside Diameter d (phi mm)
110
Outside Diameter D (phi mm)
170
Width B (mm)
28
Material
High carbon-chromium bearing steel
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
The bearing replacement of bike
4
From Japan
On 2016-08-02 23:32:43
We chose because it is affordable at the same manufacturers and bike genuine parts. In particular, the problem is also happy without after the exchange.
This review is about item#08758346.
For motorcycle wheels
5
From Japan
On 2015-12-20 22:40:55
It can be purchased at less than half of genuine parts, all without a problem in both functionality and performance.
This review is about item#08758346.
Bike wheel bearings
5
From Japan
On 2014-11-27 09:08:06
It was used on the front wheel bearing exchange of CBR250RR. I was looking for a one-sided shield type of rubber type. Also It is easy than to order in the neighborhood of the bike shop Postage free at 3000 yen or more When there is what you want the other is good think.
This review is about item#08758741.