Buy more than* S$200* and get FREE SHIPPING

  • Deep Groove Ball Bearings 6000 Series Open-Type CM
  • Deep Groove Ball Bearings 6000 Series Open-Type CM
  • Deep Groove Ball Bearings 6000 Series Open-Type CM

Deep Groove Ball Bearings 6000 Series Open-Type CM 6026CM

by NTN
Item.#
08783993
Mfr.#
6026CM
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
139.99 SGD
ADD TO CART
Shipped after 2018-01-30
Now we ship to...
...see all
Item Feature
Outside Diameter D (phi mm)
200
Inside Diameter d (phi mm)
130
Inner Clearance Preload Symbol
CM (for electric motors in radial internal clearance)
Material
High carbon-chromium bearing steel
Width B (mm)
33