Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Deep Groove Ball Bearings 6200 Series Open-Type C3P5
  • Deep Groove Ball Bearings 6200 Series Open-Type C3P5
  • Deep Groove Ball Bearings 6200 Series Open-Type C3P5

Deep Groove Ball Bearings 6200 Series Open-Type C3P5 6205C3P5

by NTN
5.00 (2)
Item.#
08785192
Mfr.#
6205C3P5
Package Qty.
1PC
Ship pack of
1
15.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Inner Clearance Preload Symbol
(Greater than normal clearance) C3
Material
High carbon-chromium bearing steel
Inside Diameter d (phi mm)
25
Outside Diameter D (phi mm)
52
Pricision
P5 (JIS 5 grade)
Type
Open (open type)
Width B (mm)
15
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Used for crank bearing of motorcycle
5
From Japan
On 2017-03-20 17:43:52
Say smooth or go niruulu feeling pleasant. It is sold at 2500 yen from the parts maker under the name of precision bearing.
This review is about item#8785192.
Crank installation
5
From Japan
On 2016-04-07 15:42:05
I am using this all the time because it is cheaper as it is precise here and genuine. Thank you very much.
This review is about item#08785192.