Buy more than* S$200* and get FREE SHIPPING

  • Deep Groove Ball Bearings 6200 Series Z C3
  • Deep Groove Ball Bearings 6200 Series Z C3
  • Deep Groove Ball Bearings 6200 Series Z C3

Deep Groove Ball Bearings 6200 Series Z C3 6207ZC3

by NTN
5.00 (5)
Item.#
08785786
Mfr.#
6207ZC3
Package Qty.
1PC
Ship pack of
1
14.57 SGD
ADD TO CART
Shipped after 2017-10-03
Now we ship to...
...see all
Item Feature
Inner Clearance Preload Symbol
(Greater than normal clearance) C3
Outside Diameter D (phi mm)
72
Inside Diameter d (phi mm)
35
Material
High carbon-chromium bearing steel
Customer Reviews
5 star 5
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
5 Customer Reviews
The reviews are automatic translation.
Inside the engine
5
From Japan
On 2016-10-21 21:46:31
As expected. It is certain that there is only adoption by manufacturers
This review is about item#8761076.
For repair compressor maintenance
5
From Japan
On 2016-08-05 18:20:05
Since it uses it by function, there is no particular about this product, especially.
This review is about item#08761663.
Motorcycle · Car parts production and maintenance
5
From Japan
On 2015-11-03 19:14:11
Satisfaction is high as all varieties are available, and first-class manufacturer products are this price.
This review is about item#08761663.
Motorcycle maintenance
5
From Japan
On 2015-10-17 15:36:43
It is good that you can purchase cheaply than buying with the same quality and genuine parts.
This review is about item#08761076.
Ennjinn
5
From Japan
On 2013-07-11 22:09:34
I used it under the waist of KSR. I feel that it is turning smoothly.
This review is about item#08761663.