Buy more than* S$200* and get FREE SHIPPING

  • Deep Groove Ball Bearings 6200 Series LB
  • Deep Groove Ball Bearings 6200 Series LB
  • Deep Groove Ball Bearings 6200 Series LB

Deep Groove Ball Bearings 6200 Series LB 6207LB

by NTN
4.75 (4)
Item.#
08786075
Mfr.#
6207LB
Package Qty.
1PC
Ship pack of
1
11.69 SGD
ADD TO CART
Shipped after 2017-09-28
Now we ship to...
...see all
Item Feature
Inside Diameter d (phi mm)
35
Outside Diameter D (phi mm)
72
Type
One-sided non-contact Sealed
Width B (mm)
17
Material
Highcarbon-chromiumbearingsteel
Customer Reviews
5 star 3
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.75
4 Customer Reviews
The reviews are automatic translation.
Replacing the old belt grinder shaft
4
From Japan
On 2017-03-26 14:49:18
Especially it moves without problems. I do not know the durability yet.
This review is about item#8761356.
Machine repair
5
From Japan
On 2016-09-30 08:02:51
Since ordering and delivering was very early, work was done efficiently. There is no problem for the product. I also want to use it.
This review is about item#08762564.
Like a pump
5
From Japan
On 2016-04-17 18:48:49
Is good
This review is about item#08760245.
Exchange of alternator bearings
5
From Japan
On 2014-12-02 13:34:39
No problem.
This review is about item#08761356.