Deep Groove Ball Bearing 6200 ZZ C3/5K 6209ZZC3/5K
(3)
Item.#
08787387
Mfr.#
6209ZZC3/5K
Package Qty.
1PC
Ship pack of
1
Restriction
Item Feature
Grease Marks
5K (Multemp SRL)
Material
High carbon-chromium bearing steel
Width B (mm)
19
Inner Clearance Preload Symbol
(Greater than normal clearance) C3
Inside Diameter d (phi mm)
45
Outside Diameter D (phi mm)
85
Customers Who Viewed This Item Also Viewed
Customer Reviews
5 star
1
4 star
0
3 star
1
2 star
1
1 star
0
Review Rating:
3 Customer Reviews
The reviews are automatic translation.
Maintenance of the motorcycle
From Japan
On 2018-01-27 18:08:53
I used it for the bearing of the hub. I am safe because it is made in Japan.
Machine maintenance
From Japan
On 2018-01-23 23:49:17
There is no particular dissatisfaction with the application. There is a sense of security of first-class manufacturer products. Continue to use.
For racing bike wheelbearing replacement.
From Japan
On 2014-09-26 14:46:56
NTN made so there was no problem at all, but the size was the same at the shipping stage, but a different kind of seal bearing arrived than the one ordered. I used it as it was in a hurry. Please be careful next time. Monotaro san!
Customers Who Bought This Item Also Bought
Top