Buy more than* S$200* and get FREE SHIPPING

  • Deep Groove Ball Bearings 6200 Series Open-Type C3P5
  • Deep Groove Ball Bearings 6200 Series Open-Type C3P5
  • Deep Groove Ball Bearings 6200 Series Open-Type C3P5

Deep Groove Ball Bearings 6200 Series Open-Type C3P5 6210C3P5

by NTN
5.00 (1)
Item.#
08787773
Mfr.#
6210C3P5
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
47.78 SGD
ADD TO CART
Shipped after 2017-03-06
Now we ship to...
...see all
Item Feature
Inner Clearance Preload Symbol
(Greater than normal clearance) C3
Material
High carbon-chromium bearing steel
Width B (mm)
20
Pricision
P5 (JIS 5 grade)
Inside Diameter d (phi mm)
50
Outside Diameter D (phi mm)
90
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Crank of the built-in
5
From Japan
On 2016-04-07 15:42:05
Precise than genuine Since also cheap price that it is here I always use it. Thank you very much.
This review is about item#08785192.