Deep Groove Ball Bearings 6200 Series LB 6211LB
(6)
Item.#
08788622
Mfr.#
6211LB
Package Qty.
1PC
Ship pack of
1
Restriction
Item Feature
Inside Diameter d (phi mm)
55
Outside Diameter D (phi mm)
100
Width B (mm)
21
Material
High carbon-chromium bearing steel
Customers Who Viewed This Item Also Viewed
Customer Reviews
5 star
4
4 star
1
3 star
0
2 star
1
1 star
0
Review Rating:
6 Customer Reviews
The reviews are automatic translation.
Agriculture Combine maintenance
From Japan
On 2018-02-17 17:55:05
We are promoting rationalization of maintenance time. I would like to shorten the delivery date a little more.
Fan bear exchange
From Japan
On 2017-10-02 20:05:34
I bought it for a fan of a bath I used for many years. It revived at several hundred yen.
Replacing the old belt grinder shaft
From Japan
On 2017-03-26 14:49:18
Especially it moves without problems. I do not know the durability yet.
Machine repair
From Japan
On 2016-09-30 08:02:51
Since ordering and delivering was very early, work was done efficiently. There is no problem for the product. I also want to use it.
Like a pump
From Japan
On 2016-04-17 18:48:49
Is good
Exchange of alternator bearings
From Japan
On 2014-12-02 13:34:39
No problem.
Customers Who Bought This Item Also Bought
Top