Buy more than* S$200* and get FREE SHIPPING

  • Deep Groove Ball Bearing 6200th Unit CM

Deep Groove Ball Bearing 6200th Unit CM 6212CM

by NTN
5.00 (2)
Item.#
08788814
Mfr.#
6212CM
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
36.99 SGD
ADD TO CART
Shipped after 2018-05-24
Now we ship to...
...see all
Item Feature
Width B (mm)
22
Material
High carbon-chromium bearing steel
Inner Clearance Preload Symbol
CM (for electric motors in radial internal clearance)
Outside Diameter D (phi mm)
110
Inside Diameter d (phi mm)
60
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
When clutch spring plate is replaced
5
From Japan
On 2016-08-16 12:49:17
NTN, with no doubt quality, best
This review is about item#35481187.
bike
5
From Japan
On 2012-01-09 00:08:14
Anyway cheap ♪ No problem in performance ♪
This review is about item#35481232.