Buy more than* S$200* and get FREE SHIPPING

  • Deep Groove Ball Bearing 6200th Unit ZZ CM/5K

Deep Groove Ball Bearing 6200th Unit ZZ CM/5K 6212ZZCM/5K

by NTN
4.25 (4)
Item.#
08789024
Mfr.#
6212ZZCM/5K
Package Qty.
1PC
Ship pack of
1
26.47 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Inside Diameter d (phi mm)
60
Outside Diameter D (phi mm)
110
Width B (mm)
22
Material
High carbon-chromium bearing steel
Customer Reviews
5 star 2
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.25
4 Customer Reviews
The reviews are automatic translation.
Machine maintenance
3
From Japan
On 2017-06-06 22:12:07
It is a high quality bearing that well represents the quality of Japanese industrial products. There is no anxiety at the time of use.
This review is about item#35481345.
At the time of main motor drive
5
From Japan
On 2016-10-21 17:15:51
It is inferior to first-class manufacturer products. It is attractive in terms of price.
This review is about item#35481345.
Replacement of motor bearings
5
From Japan
On 2016-03-10 06:39:52
There is durability and there is no problem separately.
This review is about item#35481302.
For replacing motor bearings
4
From Japan
On 2014-03-10 09:19:50
It is a general NTN product, so there is no problem.
This review is about item#35481354.