Buy more than* S$200* and get FREE SHIPPING

  • Deep Groove Ball Bearing 6200th Unit LLU CM/5K

Deep Groove Ball Bearing 6200th Unit LLU CM/5K 6212LLUCM/5K

by NTN
4.57 (7)
Item.#
08789304
Mfr.#
6212LLUCM/5K
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
39.53 SGD
ADD TO CART
Shipped after 2017-05-31
Now we ship to...
...see all
Item Feature
Inside Diameter d (phi mm)
60
Outside Diameter D (phi mm)
110
Width B (mm)
22
Customer Reviews
5 star 5
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.57
7 Customer Reviews
The reviews are automatic translation.
Tensioner of fan belt
5
From Japan
On 2017-02-19 21:50:45
Quick, reach at a low cost, was very helpful, the goods have been assured that a brand-name goods.
This review is about item#35480995.
Yamaha XT 225 225 4JG hub bearing exchange
5
From Japan
On 2016-08-26 16:59:28
I wonder if genuine but without the seal to durability up with this seal? It is a normal bearing.
This review is about item#35480986.
Bike wheel bearings
4
From Japan
On 2016-06-17 20:54:47
Not yet exchange, but it was good price is also affordable.
This review is about item#35481004.
Bearing exchange
5
From Japan
On 2016-05-24 11:46:00
Trust of the brand item. Peace of mind to have been used.
This review is about item#35480995.
Exchange of bike hub bearing
3
From Japan
On 2015-02-19 13:59:25
It does not change with the bike manufacturer genuine products.
This review is about item#35480986.
Use the bike hub bearing
5
From Japan
On 2014-06-21 19:39:32
The same as the bike manufacturer genuine. Say whether this itself. Manufacturer original part number is also under the digit is often that is a part number such as NTN.
This review is about item#35480995.
Car Maintenance
5
From Japan
On 2013-03-12 16:26:29
Old car genuine parts parts are high price, it is satisfactory in terms of price with the same performance as genuine parts.
This review is about item#35481022.