Buy more than* S$200* and get FREE SHIPPING

  • Deep Groove Ball Bearing 6200th Unit ZZ CM/5K

Deep Groove Ball Bearing 6200th Unit ZZ CM/5K 6213ZZCM/5K

by NTN
4.67 (3)
Item.#
08789523
Mfr.#
6213ZZCM/5K
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
42.11 SGD
ADD TO CART
Shipped after 2017-03-03
Now we ship to...
...see all
Item Feature
Inside Diameter d (phi mm)
65
Outside Diameter D (phi mm)
120
Width B (mm)
23
Material
High carbon-chromium bearing steel
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
When the motors produce driving Mein'nansu
5
From Japan
On 2016-10-21 17:15:51
There is no comparable in the first-class brand item. It is a price attractive.
This review is about item#35481345.
Bearing replacement of motor
5
From Japan
On 2016-03-10 06:39:52
There is no separate problem is durable.
This review is about item#35481302.
Motor bearing replacement
4
From Japan
On 2014-03-10 09:19:50
Since the products of the general NTN, there is no problem.
This review is about item#35481354.