Buy more than* S$200* and get FREE SHIPPING

  • Deep Groove Ball Bearings 6200 Series LU
  • Deep Groove Ball Bearings 6200 Series LU
  • Deep Groove Ball Bearings 6200 Series LU

Deep Groove Ball Bearings 6200 Series LU 6215LU

by NTN
4.77 (13)
Item.#
08790415
Mfr.#
6215LU
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
56.30 SGD
ADD TO CART
Shipped after 2017-01-24
Now we ship to...
...see all
Item Feature
Inside Diameter d (phi mm)
75
Outside Diameter D (phi mm)
130
Width B (mm)
25
Material
High carbon-chromium bearing steel
Customer Reviews
5 star 11
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.77
13 Customer Reviews
The reviews are automatic translation.
Used for bike engine.
5
From Japan
On 2016-12-14 14:01:57
There is no problem to use, is satisfied with less than half the price of genuine parts.
This review is about item#8760893.
As bike front bearing
5
From Japan
On 2016-08-26 17:46:18
I have to use and quite common. And it will be saved cheaper than buy in for the bike. Last I self-responsibility ^^
This review is about item#8762022.
Use the hub bearings of the front tire of the scooter
5
From Japan
On 2016-08-12 21:41:51
I know exactly no problem. Also buy next time.
This review is about item#8760893.
Use on the bike
3
From Japan
On 2016-08-02 23:35:10
You can use without problems equivalent to the genuine products. It is cheap and good products.
This review is about item#08762022.
CBR150 use in wheel bearings.
5
From Japan
On 2016-01-26 19:12:52
CBR150 use in wheel bearings. I ask them to use a lot in the history of the bike. Since the seal portion can be taken easily it may also be used in the single-sided seal specification.
This review is about item#08760893.
Bike address V125
5
From Japan
On 2016-01-15 09:32:46
Since the manufacturer commodity prices also affordable am satisfied.
This review is about item#08760333.
Address 125 front wheel bearings
5
From Japan
On 2016-01-12 13:30:43
Compared to the genuine, much cheaper, I bought always.
This review is about item#08760333.
Address hub bearings for the replacement V125
5
From Japan
On 2015-12-28 14:50:55
Rest assured Made of NTN, it can be used without problems.
This review is about item#08760333.
Bearing exchange
4
From Japan
On 2015-06-04 23:09:55
Because manufacturers products safe to use.
This review is about item#08762022.
Used in motorcycle restoration
5
From Japan
On 2015-03-20 19:20:11
Price is also satisfied with affordable.
This review is about item#08762022.