Buy more than* S$200* and get FREE SHIPPING

  • Deep Groove Ball Bearing 6200th Unit LLB CM/5K

Deep Groove Ball Bearing 6200th Unit LLB CM/5K 6216LLBCM/5K

by NTN
5.00 (6)
Item.#
08790774
Mfr.#
6216LLBCM/5K
Package Qty.
1PC
Ship pack of
1
48.77 SGD
ADD TO CART
Shipped after 2017-07-25
Now we ship to...
...see all
Item Feature
Width B (mm)
26
Material
High carbon-chromium bearing steel
Outside Diameter D (phi mm)
140
Inside Diameter d (phi mm)
80
Customer Reviews
5 star 6
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
6 Customer Reviews
The reviews are automatic translation.
Maintenance of power tools
5
From Japan
On 2016-06-25 11:22:29
It is cheaper than the shop front and is very helpful.
This review is about item#35481074.
Maintenance of power tools
5
From Japan
On 2016-06-20 18:12:41
Purchased at less than half price of over-the-counter purchase Very satisfied
This review is about item#35481101.
To replace belt tensioner bearings.
5
From Japan
On 2016-05-28 17:15:24
It is a good product, as it is normally found in automobile parts dealers.
This review is about item#35481101.
Bearing exchange
5
From Japan
On 2016-05-24 11:43:54
Manufacturer of trust. There is no problem at all.
This review is about item#35481101.
It is Thunder's bearing exchange.
5
From Japan
On 2013-06-10 21:06:02
I am thankful that you make the manufacturer's products cheap a bit.
This review is about item#35481083.
I used it for a 12 inch foil bearing.
5
From Japan
On 2013-04-17 09:31:31
I used a cover with both sides this time. I wonder if you can sense the feeling in a year.
This review is about item#35481083.