Buy more than* S$200* and get FREE SHIPPING

  • Deep Groove Ball Bearings 6200 Series LB
  • Deep Groove Ball Bearings 6200 Series LB
  • Deep Groove Ball Bearings 6200 Series LB

Deep Groove Ball Bearings 6200 Series LB 6219LB

by NTN
4.75 (4)
Item.#
08791544
Mfr.#
6219LB
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
129.90 SGD
ADD TO CART
Shipped after 2017-05-30
Now we ship to...
...see all
Item Feature
Width B (mm)
32
Inside Diameter d (phi mm)
95
Outside Diameter D (phi mm)
170
Material
High carbon-chromium bearing steel
Customer Reviews
5 star 3
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.75
4 Customer Reviews
The reviews are automatic translation.
Replacement of old belt grinder axis
4
From Japan
On 2017-03-26 14:49:18
We are moving without any particular problem. Durability does not know yet.
This review is about item#8761356.
Repairs to the machine
5
From Japan
On 2016-09-30 08:02:51
Because to delivery after the order was very early, work was able to efficiently. Is no problem for the commodity. In addition, we want to use.
This review is about item#08762564.
Pump so
5
From Japan
On 2016-04-17 18:48:49
Is good
This review is about item#08760245.
Bearing replacement of the alternator
5
From Japan
On 2014-12-02 13:34:39
No problem.
This review is about item#08761356.