Buy more than* S$200* and get FREE SHIPPING

  • Deep Groove Ball Bearing 6200 Series Open Type

Deep Groove Ball Bearing 6200 Series Open Type 6221

by NTN
4.95 (61)
Item.#
08791824
Mfr.#
6221
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
129.99 SGD
ADD TO CART
Shipped after 2018-05-02
Now we ship to...
...see all
Item Feature
Inside Diameter d (phi mm)
105
Outside Diameter D (phi mm)
190
Width B (mm)
36
Material
High carbon-chromium bearing steel
Customer Reviews
5 star 59
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.95
61 Customer Reviews
The reviews are automatic translation.
Used for restoring motorcycle
5
From Japan
On 2018-04-02 01:53:45
I have ordered it because there are no shops selling to my neighborhood. Even cheap ones do not have such things as "slippery is bad" or "there is rattling" etc and can be used properly.
This review is about item#34729676.
As expected it was used for agricultural machinery made in Japan
5
From Japan
On 2018-03-16 13:41:34
High perfection commodity prices are also cheap Why can you do with this price?
This review is about item#332035.
Maintenance etc. of the motorcycle
5
From Japan
On 2018-01-27 08:00:09
It is a reliable NTN product, but I was satisfied because I could purchase it cheaply.
This review is about item#00332245.
Engine Overhaul
5
From Japan
On 2018-01-13 22:12:48
The product as ordered arrived. Thanks to you, the engine is assembled and working well.
This review is about item#331895.
Gear BOX at maintenance time
5
From Japan
On 2017-12-24 21:36:33
Because it is tough to disassemble the bearings of oil bath type gears, we use reliable brand products.
This review is about item#332455.
Maintenance
5
From Japan
On 2017-12-16 19:48:40
Bearing change of gear box. I do not know because there is no feedback as to how the car goes out after servicing.
This review is about item#332595.
Inside the mission
5
From Japan
On 2017-12-04 18:41:04
Since it is a maker item, there is no problem, if it is a small quantity it is hard to purchase at a dealer but it is saved a small amount directly reached at hand.
This review is about item#34729676.
Inside the mission
5
From Japan
On 2017-12-04 18:03:39
Since it is a maker item, there is no problem, if it is a small quantity it is hard to purchase at a dealer. Even small quantities can be purchased and saved.
This review is about item#34729676.
During machine maintenance
5
From Japan
On 2017-11-04 20:36:49
It is stocked for maintenance, at a bargain price.
This review is about item#332035.
Used to spin out the shaft of a golf club
5
From Japan
On 2017-09-15 16:20:20
There is also no comparison at first purchase. I am satisfied.
This review is about item#00332035.