Buy more than* S$200* and get FREE SHIPPING

  • Deep Groove Ball Bearings 6200 Series Z C3
  • Deep Groove Ball Bearings 6200 Series Z C3
  • Deep Groove Ball Bearings 6200 Series Z C3

Deep Groove Ball Bearings 6200 Series Z C3 6222ZC3

by NTN
5.00 (5)
Item.#
08792156
Mfr.#
6222ZC3
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
139.90 SGD
ADD TO CART
Shipped after 2017-01-27
Now we ship to...
...see all
Item Feature
Inner Clearance Preload Symbol
(Greater than normal clearance) C3
Width B (mm)
38
Material
High carbon-chromium bearing steel
Inside Diameter d (phi mm)
110
Outside Diameter D (phi mm)
200
Customer Reviews
5 star 5
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
5 Customer Reviews
The reviews are automatic translation.
Internal engine
5
From Japan
On 2016-10-21 21:46:31
Indeed NTN. It is sure to there only has been adopted to the manufacturer
This review is about item#8761076.
For maintenance of repair for the compressor
5
From Japan
On 2016-08-05 18:20:05
Since you are using by function, with respect to this item, in particular no.
This review is about item#08761663.
Parts production and maintenance of the bike-car
5
From Japan
On 2015-11-03 19:14:11
Varieties are also aligned, is and satisfaction because the leading manufacturer goods is this price is high.
This review is about item#08761663.
Bike maintenance
5
From Japan
On 2015-10-17 15:36:43
The quality is good to be able to inexpensively purchase than buying the same genuine parts.
This review is about item#08761076.
ennjinn
5
From Japan
On 2013-07-11 22:09:34
It was used under the waist of KSR. I feel that turning to smooth.
This review is about item#08761663.