Buy more than* S$200* and get FREE SHIPPING

  • Deep Groove Ball Bearing 6200Th Unit Open Type C3 Opening

Deep Groove Ball Bearing 6200Th Unit Open Type C3 Opening 6228C3

by NTN
4.92 (48)
Item.#
08792761
Mfr.#
6228C3
Package Qty.
1PC
Ship pack of
1
279.99 SGD
ADD TO CART
Shipped after 2018-05-28
Now we ship to...
...see all
Item Feature
Width B (mm)
42
Outside Diameter D (phi mm)
250
Inside Diameter d (phi mm)
140
Material
High carbon-chromium bearing steel
Customer Reviews
5 star 45
4 star 2
3 star 1
2 star 0
1 star 0
Review Rating: 4.92
48 Customer Reviews
The reviews are automatic translation.
5SU6 Jog gear repair
3
From Japan
On 2018-05-21 02:33:17
With my own failure 6003 was mistakenly ordered as 6203. In case Eventually 6003 ZZ standard clearance in neighborhood Homsen! To There is no open. And it is expensive. (T_T) The number is small letters, but let's read it carefully.
This review is about item#34726955.
For machine maintenance
5
From Japan
On 2018-04-12 15:26:59
The price was also worth it and arrival was also very early and I was very much saved, I think I will also use it next time
This review is about item#34726991.
Used for motorcycle maintenance
5
From Japan
On 2018-03-24 04:46:50
I think that I would like to purchase more because it is cheaper and more reliable than genuine parts and the price is also cheap.
This review is about item#34726946.
Maintenance of mopeds
5
From Japan
On 2018-03-03 00:28:46
It is a classic C3 gap. I used it to replace mission bearings.
This review is about item#34726946.
During machine maintenance
5
From Japan
On 2018-01-29 19:13:38
I do not have any problems with complaints about use, I want to purchase
This review is about item#34726991.
Combine foot suspension
5
From Japan
On 2018-01-20 17:25:30
Because it is blocked with oil seal, we made reliable parts because we are worried about repairing in Korean made.
This review is about item#34726982.
As a crank bearing of Honda original engine
5
From Japan
On 2017-12-11 22:12:45
I bought it for the same quality bearings at a price of one third of genuine products, but exchanged, the sound clearly sharred disappeared. I think that I will choose here every time.
This review is about item#34726991.
For Thunder bearings
5
From Japan
On 2017-12-08 19:18:02
Because it is a maker goods no problem at all Durability is also okay So cheap and saved
This review is about item#34726982.
When replacing crank
5
From Japan
On 2017-10-25 14:59:45
It is cheaper than genuine parts, reliable, it reaches quickly. it is perfect.
This review is about item#34726991.
Crank of NS-1
5
From Japan
On 2017-08-19 01:42:06
I am running 2000 kilometers, but for now it does not matter. I think that it is cheap.
This review is about item#34726991.