Buy more than* S$200* and get FREE SHIPPING

  • Deep Groove Ball Bearings 6200 Series Z
  • Deep Groove Ball Bearings 6200 Series Z
  • Deep Groove Ball Bearings 6200 Series Z

Deep Groove Ball Bearings 6200 Series Z 6230Z

by NTN
4.86 (14)
Item.#
08792953
Mfr.#
6230Z
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
469.90 SGD
ADD TO CART
Shipped after 2017-01-25
Now we ship to...
...see all
Item Feature
Weight (kg)
9.41
Standard Static Rating Load KN ([kgf])
168[17100]
Inside Diameter d (phi mm)
150
Outside Diameter D (phi mm)
270
Allowable Rotational Speed (min-1[r.p.m]) Oil Lubrication
2700
Chamfer Dimensions r (mm)
3(min)
Standard Dynamic Load Rating KN ([kgf])
176[18000]
Width B (mm)
45
Material
High carbon-chromium bearing steel
Customer Reviews
5 star 13
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.86
14 Customer Reviews
The reviews are automatic translation.
Play in the bearing of Djii disk grinder is replaced we were so come.
5
From Japan
On 2017-01-06 07:09:31
Cheap is the replacement of this at the second time come in handy so readily available.
This review is about item#00331947.
For racing
5
From Japan
On 2016-11-20 05:27:08
Indeed, C3 bearing rotation friction is totally different, yet this difference in performance if there is only be the difference of the order of one 30 yen compared with the genuine manufacturer, is absolutely recommended
This review is about item#00332017.
Exchange of bike bearing
5
From Japan
On 2016-08-20 20:05:21
I am grateful to be able to put in fast and cheap hand in mail order. It is safe because it is bearing of reliable manufacturer.
This review is about item#332087.
The front wheel of the bike
5
From Japan
On 2016-05-09 08:20:35
Genuine products are made in Taiwan held machine was made of plastic, is indeed Japan standard products. Vibration to the handle in even less smooth rotation gap is no longer nearly.
This review is about item#00331947.
Maintenance
5
From Japan
On 2016-03-03 23:38:41
Shipping also I think that may be early Monotarou's commodity repertoire. We have a variety of merchandise purchase every month.
This review is about item#00332437.
Repair of electric tool
5
From Japan
On 2016-02-11 20:20:58
I was buying.
This review is about item#00331947.
Of the vacuum pump bearing
5
From Japan
On 2016-01-31 20:47:59
Since the on-axis was broken, it was replaced. Price does not change with nearby shops, Because I asked him along with the others, now cheaper
This review is about item#00332157.
Bearing exchange of farm equipment
5
From Japan
On 2014-10-22 05:22:10
Once you use up so but abnormal noise had been no time to fix when you are using harvester, which not only used once a year at the intake of autumn, bearing had gone flying, of the same model number that is defective 3 place also exchange, for a comfortable driving before it got serious, it finished cheap.
This review is about item#00332087.
Exchange at the time of overhaul
5
From Japan
On 2014-05-09 14:23:16
NTN products are safe to use.
This review is about item#00332367.
Equipment repair
5
From Japan
On 2014-05-02 09:13:43
It was soon found good search on the net I want to also order various now,
This review is about item#00331947.